Tape Barrier, Yellow Plastic Cartridge, Yellow/Black Belt

Order Code: ZT2719988S

£899.99 Inc VAT (20%)


Description

Tape barrier, yellow plastic cartridge, yellow/black belt. Supplied = assembled. Product type = belt barriers. Belt colour = yellow, black. Place of use = indoor use. Type of mounting = for screw connection. Max. extension length = 3000 mm. Recommended extension length = 2800 mm. Number of tapes = 1 pcs. Belt material = polyester. Belt width = 150 mm. Housing colour = yellow. Housing material = plastic. Highly visible due to extra wide belt: 150 mm. For indoor use. Plastic cartridge to bolt onto walls, shelf units, furniture etc. With patented belt braking system and lock to prevent unauthorised opening. Belt extends to max. 3000 mm. Recommended extension length 2800 mm. Supplied with one wall clip.

See full description
Specifications for Tape Barrier, Yellow Plastic Cartridge, Yellow/Black Belt
  • Product Type
    Belt Barriers
  • Belt Width
    150mm
  • Supplied
    Assembled
  • Belt Colour
    Yellow, Black
  • Number of Tapes
    1
  • Extension Length
    3000mm
  • Housing Material
    Plastic
  • Mounting Type
    Screw Connection
  • Recommended Extension Length
    2800mm
  • Belt Material
    Polyester
  • Housing Colour
    Yellow
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome