ZSE40AF-01-T High Precision Digital Pressure Switch

Order Code: ZT1064103X

£149.99 Inc VAT (20%)


Description

Adjustable vacuum, positive and compound pressure switches with 2 colour (red and green) digital display. One-touch fitting. PNP plus analogue output.

Specifications for ZSE40AF-01-T High Precision Digital Pressure Switch
  • Temperature Range
    -5 to 50°C
  • MFR Part No.
    ZSE40AF-01-T
  • Port Thread Size
    R-1/8 with M5 female thread
  • Mode of Operation
    Push Button
  • Operating Pressure
    0.1 to 0.105MPa
  • Material Features
    Hydrogenated Nitrile Butadiene Rubber (HNBR) Seals
    Silicon
  • Body Material
    HNBR
    Electroless Nickel Plating
  • Product Type
    Pressure Switch
  • Additional Features
    IP65 Degree of protection
    Response time of 2.5ms to2000ms adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome