Betafine XL Series Filter Cartridge XL30PP010B2A 30 In 1

Order Code: ZT5130682S

£199.99 Inc VAT (20%)


Description

Reduced total filtration costs � helps reduce cartridges used, changes frequency, reduced downtime, product waste and labour and disposal costs
Consistent filtration performance � helps reduce quality checks, product rejects and rework, thereby helping to add productivity and plant capacity
Staggered pleat configuration combined with a novel support material provides more open space between the pleats





Suggested Applications
Food and Beverage � Use for Diatomacious Earth (DE) trap filtration,? final filtration for particulates in soft drinks, applied to particle reduction in bottle water manufacturing, and distilled spirits filtration, use for water filtration in beer applications,? water filtration for wine applications, employed in sterilising grade filtration (liquid and gas),? turbidity and particle control in soft drink water
Industrial � Apply to RO protection and prefiltration,? solids removal, recovery and reclaim,? solvent and bulk chemical filtration

See full description
Specifications for Betafine XL Series Filter Cartridge XL30PP010B2A 30 In 1
  • Product Type
    Filter Cartridge
  • Size
    30in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome