0
1
2

2212 Sensor Controller HOZ2212

Order Code: ZT2598313S

£59.99 Inc VAT (20%)


Description

The Hozelock Sensor Controller is a tap-mounted watering controller that automatically waters every day at sunrise, sunset, or both - the best time to water the garden. The controller is easy to set up and it automatically adjusts its daily watering schedule to coincide with the changing time of sunrise and sunset. The watering time can be selected from 2, 5, 10, 20, 30 or 60 minutes, for different weather conditions. In addition, the controller features a 'Water Now' button for 60 minutes of watering at any time. The connector has a battery status LED that indicates the strength of the remaining battery. A built-in safety feature detects when the battery levels have dropped to a level that could fail whilst a watering schedule is in progress. Supplied with a choice of 21mm (1/2in BSP), 26.5mm (3/4in BSP) or 33.3mm (1in BSP) adaptors for connection to most garden taps. Requires 2 x AA batteries (not supplied). Control connection Size 1-inch BSP, 1/2-inch BSP, 3/4-inch BSP

See full description
Specifications for 2212 Sensor Controller HOZ2212
  • Type
    Electronic Timers
  • Irrigation Type
    Electronic Timers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome