0
1
2
3

2216 Cloud Controller Kit HOZ2216

Order Code: ZT2598382S

£199.99 Inc VAT (20%)


Description

The Hozelock Cloud Control Kit allows control of garden watering from anywhere in the world via a smartphone app (IOS or Android operating system). The easy-to-use app allows you to create your own watering schedules to set start time, frequency, and duration. It also allows you to remotely set, pause and adjust, watering schedules. The Cloud Control Kit is easy to set up. It includes a hub directly connected to an internet router to provide a secure system not needing a complex pairing process. The Hub links wirelessly with the remote tap unit (one supplied), which can be positioned up to 50m away. Each hub can support up to 4 remote taps. Control Type APP. Control connection size 1in BSP, 1/2in BSP and 3/4in BSP.

See full description
Specifications for 2216 Cloud Controller Kit HOZ2216
  • Type
    Electronic Timers
  • Irrigation Type
    Electronic Timers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome