JanSan®Water Softener Salt Tablets softens the inlet water supply to your dishwasher, meaning that you can use less cleaning chemicals per wash - helping to benefit and protect the environment whilst saving you money restocking solution.
This dishwasher salt replenishes built-in water softeners, in order to achieve high performance from your dishwasher - ensuring a sparkling shine with each cycle. Water Softener Salt Tablets is designed to last through many services within commercial environments. This saves you on constant restocking, whilst providing long-lasting use.
Product features - Material Plastic - Finish - external Opaque - Suitable for both commercial and domestic dishwashers - Softens hard water for better cleaning results - Softening properties reduce the amount of cleaning chemicals required for a sparkling finish - Supplied with 25kg of salt for use throughout many services without restocking - Natural construction makes the salt more eco-friendly than heavy-duty cleaning solutions
Made with special care for water softness, water softening salts dissolve evenly, so there are no problems with un-dissolved salt building up in the base of your water softener. Our granular salt is a rounded bead grown from individual crystals of salt. The beads of salt are free flowing, so they can be added to your water softener with the minimum of fuss.
Water Softener Salt Tablets Application - Used to Re-Charge the Built in Water Softener, The Use Of Salt Keeps the Machine in Good Order Helping to Stop Limescale Build Up
Water Softener Salt Tablets Technical - Composition Sodium chloride, common salt, evaporated salt in granular form, dishwasher salt, salt granules, granular salt for dishwashers, common salt. -Appearance Granules -Colour White -Fragrance Odourless
Biodegradability - This product is soluble in water and has no potential for bio-accumulation. It is predicted to have high mobility in soil. Low toxicity to aquatic organisms.