0
1

XPZ1400 Dunlop Standard Raw Edge Belt

Order Code: ZT1042635X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.598%


Description

Raw edge cogged wedge belts are high performance and are designated by letters standing for their cross-section, e.g. SPAX followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm. They enable resistance to repeated flexing, compact drives, reduced weight, cost savings, small pulley diameters and high drive ratios. They are manufactured in the cross-sections
SPZX, SPAX, SPBX and SPCX in a range of over 300 lengths and are static conductive to ISO1813.

Belt Section XPZ (SPZX)

See full description
Specifications for XPZ1400 Dunlop Standard Raw Edge Belt
  • MFR Part No.
    SPZX1400
  • Belt Type
    Raw Edge Cogged Wedged Belt
  • Standards Met
    ISO 1813:2014
  • Belt Section
    SPZX - 9.7mm x 8mm
  • Belt length (inside)
    1362mm
  • Pitch Length
    1400mm
  • Belt Length (Outside)
    1413mm
  • Belt Width
    9.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome