Fnc Formaldehyde Neutraliser 1L FL-12-212

Order Code: ZT3614001S

£54.99 Inc VAT (20%)


Description

Vytac one-part FNC quickly and efficiently neutralises spills of formaldehyde solution
FNC is suitable for use on land and is harmless to vegetation and for use in hospitals and medial laboratories
Directions – in the event of a liquid spill apply Vytac FNC with a spray bottle (please note trigger head not included) directly onto the spill, starting from the outside working into the centre. In less than 10 minutes the neutralised solution will become a solid mass of pink colour
Immobilises the concentrated solutions 15 to 37% and removes the vapour emissions, resulting residues are environmentally harmless and safe to handle
One litre of FNC will neutralise approximately: 670ml of Formaldehyde 37%, 2500ml of Formaldehyde 10%, 6000ml of Formaldehyde 4%. Please note buffered Formaldehyde solutions will require more FNC for complete neutralisation
Weight 1 litre

See full description
Specifications for Fnc Formaldehyde Neutraliser 1L FL-12-212
  • Colour
    Pink
  • Product Type
    Formaldehyde Neutraliser
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome