Multizorb Absorbent Granules
0
1

Multizorb Absorbent Granules

Order Code: ZT1185639XCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

For the absorption of oil, water and all liquid spillages. Non-toxic chemically inert granules. Spread onto the spillage and when absorbed choose a safe place for disposal depending on the nature of the spillage.

Specifications for Multizorb Absorbent Granules
  • Special Features
    Fire Retardant
  • Application
    Maintenance
    Oil
    Paints
    Water
  • Pack Size
    6L
  • Absorbent Capacity
    7.8L
  • Material
    Cellulose
    Clay
    Sepiolite
  • Type
    Granules
  • Weight
    6000g
  • MFR Part No.
    ABGRAM2070
  • Size
    20L
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001
Product Reviews -
a year ago
Work well on our spills, absorbed the used oils easily

a year ago by Peter
they work great and do the job we need

5 years ago by David
Did the job clearing up Diesel spillage very well.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome