Vermiculite Buffer/Filler Material, For Dangerous Goods Packaging, 50 L Sack, 4.5 Kg

Order Code: ZT2697996S

£99.99 Inc VAT (20%)


Description

Vermiculite buffer/filler material, for dangerous goods packaging, 50 l sack, 4.5 kg. Supplied = assembled. Contents = 50 l. Material = mineral vermiculite. Temperature resistance = up to +1000 °C. Material properties = non-flammable. Product type = accessories for rechargeable battery storage/transport containers. Buffer/filler material that binds liquids and absorbs impacts for dangerous goods packaging, such as storage/transport containers for rechargeable batteries. Can absorb up to 7 times its own weight. Temperature resistant to more than 1000 °C, not conductive, non flammable, good thermal insulation. Inexpensive, reusable, no limits on storage, harmless to health. Vermiculite is a natural product and 100% mineral. Non flammable (certified non flammability, building material class A1, DIN 4102) Good insulating effect against heat and cold. Cannot burn - ideal for use as fire protection. Its special structure prevents any damage to objects sensitive to impacts, such as lithium batteries. Escaping liquids (electrolyte from a lithium cell) is absorbed immediately.

See full description
Specifications for Vermiculite Buffer/Filler Material, For Dangerous Goods Packaging, 50 L Sack, 4.5 Kg
  • Material
    Mineral Vermiculite
  • Material Properties
    Non-Flammable
  • Supplied
    Assembled
  • Temperature Resistance
    Up To +1000°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome