2951Y Mopitup 2.5L Cloths, Pack of 3

Order Code: ZT1186011X

£12.39 Inc VAT (20%)


Description

2951Y
Versatile super absorbent sheet, and a quick, easy and effective way to clean up all water based spillages in the home or workplace. Ideal for plumbing emergencies and repairs, dripping radiators, radiator and pump removals, leaking pipes, toilets and basins, overflow leaks in roof tanks, leaking hot water tanks, fridge and freezer defrosting, large floor spillage, protection for carpets and floors. This no drips, no mess, no stains absorbent sheet locks the water in and cannot be squeezed out, unlike a sponge. Will ONLY absorb water based fluids.
NOT to be used on oil or chemical based fluids. DO NOT cut or pierce before or after use as the gel or absorbed water will spill out. Designed for a slow steady trickle, not two litres tipped straight on it, or water will splash off. Monument recommend disposal in land fill/builders skip or standard house waste.

See full description
Specifications for 2951Y Mopitup 2.5L Cloths, Pack of 3
  • Colour
    White
  • Special Features
    Non-toxic
    Chemically Inactive
    Odourless
  • Overall Length
    370mm
  • Application
    Maintenance
  • Overall Width
    370mm
  • Includes
    (2) Absorbent Sheet
  • Pack Quantity
    3
  • MFR Part No.
    2951Y
  • Absorbent Capacity
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome