Absorbent Cushion, With Universal Absorbent Concentrate, 300 X 300mm, Pack Of 40

Order Code: ZT2706213S

£799.99 Inc VAT (20%)


Description

Absorbent cushion, with universal absorbent concentrate, 300 x 300 mm, pack of 40. Supplied = assembled. Model = universal. Absorption = 68 l/pack. Length = 300 mm. Width = 300 mm. Weight = 7 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = multiple, permanent. Place of use = indoor use. Weight per item = 0.18 kg. Product type = absorbent sheeting. For virtually all liquids and every floor. Particularly suitable for thicker materials, such as resin, paint, varnish etc. Extremely absorbent - TV tested. Extremely absorbent: 1 kg granulate binds 8.4 kg oil, 14 kg of caustic soda or 9.7 kg of sulphuric acid. Can be used as an absorbent cushion in the absorbent sheeting.

See full description
Specifications for Absorbent Cushion, With Universal Absorbent Concentrate, 300 X 300mm, Pack Of 40
  • Pack Quantity
    40
  • Product Type
    Absorbent Sheeting
  • Model
    Universal
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Property
    Absorbent / Soaking Up
  • Frequency of Use
    Multiple, Permanent
  • Application
    Indoor Use
    Heavy Duty
  • Absorbent Capacity
    68 L/Pack
  • Item Weight
    0.18kg
  • Width
    300mm
  • Weight
    7kg
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome