Absorbent Sheeting Drum Supports, Ø560mm, Pack Of 25, Heavy, Grey

Order Code: ZT2731246S

£209.99 Inc VAT (20%)


Description

Absorbent sheeting drum supports, 560 mm, pack of 25, heavy, grey. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 31.5 l. Diameter = 560 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. Application = normal. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, spilling. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Drips, spillages when using pumps, funnels etc. are absorbed immediately. For 200 l standard drums with bung holes. Keeps drum lids clean - ensure safety, clean workplaces and reduce cleaning costs. Absorbent sheeting drum cover: Heavy fleece strength - reinforced at the top and fuzz free, grey, universal, 560 mm. Cut to size for 200 l standard drums. With bung holes. Pack of 25. Extremely absorbent, dust free, hardwearing, tear resistant, highly absorbent. Made of 100% polypropylene - simple and cost effective to dispose of. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids)

See full description
Specifications for Absorbent Sheeting Drum Supports, Ø560mm, Pack Of 25, Heavy, Grey
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    25
  • Colour
    Grey
  • Material
    Polypropylene
  • Model
    Universal
  • Supplied
    Assembled
  • Frequency of use
    Single
  • Absorption
    31.5L
  • Diameter
    560mm
  • Suitable For
    Drip Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Application
    Normal
    Indoor Use
  • Situation
    Leak Prevention
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome