Barrier Roll, Flexible, Reusable, LxWxH 3000 X 100 X 70mm, With Handles

Order Code: ZT2725821S

£1,199.99 Inc VAT (20%)


Description

Barrier roll, flexible, reusable, LxWxH 3000 x 100 x 70 mm, with handles. Supplied = assembled. Length = 3000 mm. Width = 100 mm. Height = 70 mm. Material = polyurethane. Model = universal. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Application = normal. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Protection from escaping hazardous substances - temporarily divert, limit, contain liquids. Resistant against many chemicals, oils and water based liquids. Reusable - simply clean with soapy water. Special plastic bonds perfectly to the surface, flexible and leakproof. Temporary barrier for emergencies and as a preventative measure. These sealing barriers cannot be driven over. For temporary use. Individual elements can be connected to each other (also to form a ring) 3 metre barrier with handles.

See full description
Specifications for Barrier Roll, Flexible, Reusable, LxWxH 3000 X 100 X 70mm, With Handles
  • Product Type
    Flexible Seals
  • Material
    Polyurethane
  • Model
    Universal
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Length
    3000mm
  • Width
    100mm
  • Height
    70mm
  • Application
    Indoor and Outdoor Use
    Normal
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome