FIRST Absorbent Sheeting, Sheets, Heavy Version, For Chemicals, 500 X 400mm, Pack Of 100

Order Code: ZT2730994S

£259.99 Inc VAT (20%)


Description

FIRST absorbent sheeting, sheets, heavy version, for chemicals, 500 x 400 mm, pack of 100. Supplied = assembled. Material = polypropylene. Model = chemicals. Absorption = 113 l/pack. Length = 500 mm. Width = 400 mm. Colour = yellow. For media = acids, alkalis, corrosive media. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Format = sheets. Sheeting grade = heavy. Place of use = indoor use. Scope of delivery = 1x100 towels. Product type = absorbent sheeting. Heavy for large quantities of liquid. Single ply - for basic or single use, ideal for emergencies or under machines - open, absorbent fine-fibre texture on both sides. Effective absorption and containment of spillages - preventively or in emergencies. Extremely absorbent - low material consumption, dust free, hardwearing, tear resistant, highly absorption capacity. Made of 100% polypropylene - simple and cost effective to dispose of. For basic or single use. Ideal for emergencies and under machines. Open, absorbent fine fibre texture on both sides. Sheets Perforated in centre. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Oil version (blue/white) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil/water. Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Please request a free sample of absorbent sheeting for testing. Please specify model: oil, universal or chemicals.

See full description
Specifications for FIRST Absorbent Sheeting, Sheets, Heavy Version, For Chemicals, 500 X 400mm, Pack Of 100
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    100
  • Colour
    Yellow
  • Model
    Chemicals
  • Material
    Polypropylene
  • Format
    Sheets
  • Frequency of use
    Single
  • Supplied
    Assembled
  • Absorption
    113 L/Pack
  • Application
    Indoor Use
    Normal
  • Sheeting Grade
    Heavy
  • Width
    400mm
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Length
    500mm
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome