Fleece Towels, LxW 500 X 400mm, Pack Of 100, Heavy, Perforated In Centre

Order Code: ZT2728370S

£359.99 Inc VAT (20%)


Description

Fleece towels, LxW 500 x 400 mm, pack of 100, heavy, perforated in centre. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 96 l/pack. Length = 500 mm. Width = 400 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Heavy, reinforced at top and bottom and fuzz free, centre-perforated towels 100 % fuzz free on both sides. Protects floors, workstations and work surfaces. Suitable for maintenance work. Pack of 100.

See full description
Specifications for Fleece Towels, LxW 500 X 400mm, Pack Of 100, Heavy, Perforated In Centre
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    100
  • Colour
    White
  • Model
    Oil
  • Material
    Polypropylene
  • Absorption
    96 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Single
  • Application
    Normal
    Indoor and Outdoor Use
  • Sheeting Grade
    Heavy
  • Suitable For
    Drip Leaks
  • Width
    400mm
  • Length
    500mm
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome