PRO Plus Universal Absorbent Sheeting, Sheets With Barrier Film, 500 X 400mm, Pack Of 50

Order Code: ZT2731142S

£299.99 Inc VAT (20%)


Description

PRO Plus universal absorbent sheeting, sheets with barrier film, 500 x 400 mm, pack of 50. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 43 l/pack. Length = 500 mm. Width = 400 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. Application = very heavy duty, can be driven on. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = multiple, permanent. Format = sheets. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Extremely absorbent - low material consumption, dust free, hardwearing, tear resistant, highly absorption capacity. 3-ply - smooth, impermeable underside - ideal as a work mat, in front of machinery, as a mat in walkways, can be walked/driven on. Made of 100 % polypropylene - simple and cost effective to dispose of. Ideal as a work mat, in front of machines, as a mat in walkways. Can be walked on and driven on. Additionally reinforced at top - hardwearing, fuzz free and smooth, impermeable underside, non-slip film. Not perforated - for cutting to size. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Pack of 50. Please request a free sample of absorbent sheeting for testing. Please specify model: oil, universal or chemicals.

See full description
Specifications for PRO Plus Universal Absorbent Sheeting, Sheets With Barrier Film, 500 X 400mm, Pack Of 50
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    50
  • Colour
    Grey
  • Material
    Polypropylene
  • Format
    Sheets
  • Model
    Universal
  • Supplied
    Assembled
  • Absorption
    43 L/Pack
  • Frequency of use
    Multiple, Permanent
  • Length
    500mm
  • Application
    Very Heavy Duty, Can Be Driven On
    Indoor Use
  • Width
    400mm
  • Suitable For
    Drip Leaks
  • Situation
    Leak Prevention
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome