Barrier Post, Aluminium Pipe, Lockable, Without Foot Pedal, Triangle Lock

Order Code: ZT2705137S

£549.99 Inc VAT (20%)


Description

Barrier post, aluminium pipe, lockable, without foot pedal, triangle lock. Supplied = assembled. Overall height = 900 mm. Height above ground = 900 mm. Post dimensions = 75 mm. Material = aluminium. Post colour = aluminium silver, red. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = outdoor use. Base plate dimensions = 100x200 mm. Base plate design = square. Design of head = pointed head. Height when folded = 90 mm. Tube form = round. Lock type = triangular utility lock. Weight = 5 kg. Product type = bollards/barrier posts made of steel. Made of round aluminium tubing. Weather resistant aluminium construction. Tubular round aluminium with reflecting red fluorescent stripes. Base plate to bolt in place. Locking with triangular lock or cylinder lock, incl. 3 keys, individual key. Height above ground 900 mm. Clearance height 90 mm. Post 75 mm. Base plate 100 x 200 mm.

See full description
Specifications for Barrier Post, Aluminium Pipe, Lockable, Without Foot Pedal, Triangle Lock
  • Material
    Aluminium
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Supplied
    Assembled
  • Overall Height
    900mm
  • Height Above Ground
    900mm
  • Lock Type
    Triangular Utility Lock
  • Square
    Round
  • Product Type
    Steel Bollard/Barrier Posts
  • Weight
    5kg
  • Post Dimensions
    75mm
  • Shape
    Round
  • Base Plate Dimensions
    100x200mm
  • Post Colour
    Aluminium Silver, Red
  • Head Design
    Pointed Head
  • Height When Folded
    90mm
  • Application
    Outdoor Use
  • Base Plate Design
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome