Barrier Post Extension Set With Mesh, 1 Post, 1 Mesh Panel, Black

Barrier Post Extension Set With Mesh, 1 Post, 1 Mesh Panel, Black

Order Code: ZT2727865S

£499.99 Inc VAT (20%)


Description

Barrier post extension set with mesh, 1 post, 1 mesh panel, black. Supplied = flat pack. Product type = barrier fences. Material = steel. Colour = black. Finish = painted. Height = 1000 mm. Weight = 16.5 kg. Pipe cross section = 50 mm. Set type = extension set. Scope of delivery = 1 barrier post, 1 mesh panel for suspension in posts. For simple, quick and mobile barriers for both indoor and outdoor applications. Posts made of steel. Post height above ground 1000 mm. Post 50 mm. Post extension set consisting of: - 1 barrier post - 1 mesh panel for suspension in posts

See full description
Specifications for Barrier Post Extension Set With Mesh, 1 Post, 1 Mesh Panel, Black
  • Material
    Steel
  • Colour
    Black
  • Finish
    Painted
  • Product Type
    Barrier Fences
  • Supplied
    Flat Pack
  • Set Type
    Extension Set
  • Weight
    16.5kg
  • Pipe Cross Section
    50mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome