Barrier Post, Tilting, Common Key, Pipe Ø48mm

Order Code: ZT2714034S

£599.99 Inc VAT (20%)


Description

Barrier post, tilting, common key, pipe 48 mm. Supplied = assembled. Height when folded = 70 mm. Overall height = 455 mm. Overall width = 850 mm. Type of mounting = for bolting in place. Weight = 8.5 kg. Lock type = cylinder lock, common key. Material = steel. Colour = hot dip galvanised. Pipe dimensions = 48 mm. Finish = hot dip galvanised. Height above ground = 455 mm. Product type = parking barriers/barrier posts. Easy to mount on concrete, asphalt, tiles, brickwork etc. Maintenance free (when properly installed) Tubular profile bars made of zinc plated steel, 48 mm. Telescopic centre post, 54 mm. Rounded mounting socket. Easy to operate by unlocking the centre post with a key and folding down the bar. When the bar is raised again it locks into place automatically. Supplied with mounting material, 6 U-bolts and 3 tear-off head nuts. Cylinder lock incl. 3 keys.

See full description
Specifications for Barrier Post, Tilting, Common Key, Pipe Ø48mm
  • Colour
    Hot Dip Galvanised
  • Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Mounting Type
    Bolting In Place
  • Overall Height
    455mm
  • Supplied
    Assembled
  • Height Above Ground
    455mm
  • Lock Type
    Cylinder Lock, common Key
  • Product Type
    Parking Barriers/Barrier Posts
  • Height When Folded
    70mm
  • Pipe Dimensions
    48mm
  • Weight
    8.5kg
  • Overall Width
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome