Barrier Posts, Plastic, With Base Sleeve, Removable, With Chain Head

Order Code: ZT2716605S

£169.99 Inc VAT (20%)


Description

Barrier posts, plastic, with base sleeve, removable, with chain head. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 60 mm. Material = plastic. Post colour = red, white. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = outdoor use. Design of head = chain head. Depth below ground = 260 mm. Tube form = round. Weight = 2.6 kg. Product type = bollards/barrier posts made of plastic. Special high strength plastic. Resistant to virtually all environmental influences. Made of white plastic with red warning markings. Height above ground 900 mm. Post 60 mm. With base sleeve, removable. Not lockable. Overall height 1160 mm.

See full description
Specifications for Barrier Posts, Plastic, With Base Sleeve, Removable, With Chain Head
  • Material
    Plastic
  • Design
    Removable
  • Mounting Type
    Setting In Concrete
  • Overall Height
    1160mm
  • Mounting
    With Ground Sleeve
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Square
    Round
  • Product Type
    Plastic Bollard/Barrier Posts
  • Application
    Outdoor Use
  • Post Colour
    Red, White
  • Head Design
    Chain Head
  • Weight
    2.6kg
  • Shape
    Round
  • Post Dimensions
    60mm
  • Depth Below Ground
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome