Belt Stand, Pack Of 2, Red Post

Order Code: ZT2719981S

£899.99 Inc VAT (20%)


Description

Belt stand, pack of 2, red post. Supplied = partially assembled. Product type = belt posts. Belt colour = red, white. Place of use = indoor use. Max. extension length = 3650 mm. Recommended extension length = 3400 mm. Colour of foot = black. Foot plate diameter = 344 mm. Overall height = 970 mm. Base material = cast iron. Belt width = 50 mm. Belt material = polyester. Post diameter = 50 mm. Post colour = red. Post material = tubular steel, powder coated. Number of tapes = 1 pcs. Made of tubular steel - particularly stable. For indoor use, quick setup, versatile, with highly effective warning effect. Post made of powder coated tubular steel with black cap. Heavy cast iron base plate with plastic cover (10 kg) 4 way system with patented braking system for controlled retraction of the belt. Belt width 50 mm. Belt extends to max. 3650 mm. Recommended extension length 3400 mm. Post 50 mm, base plate 344 mm. Overall height 970 mm. Pack of 2. Tape belt with custom imprint on request.

See full description
Specifications for Belt Stand, Pack Of 2, Red Post
  • Product Type
    Belt Posts
  • Overall Height
    970mm
  • Supplied
    Partially Assembled
  • Pack Quantity
    2
  • Application
    Indoor Use
  • Extension Length
    3650mm
  • Belt Colour
    Red, White
  • Base Material
    Cast Iron
  • Post Colour
    Red
  • Belt Material
    Polyester
  • Recommended Extension Length
    3400mm
  • Colour of Foot
    Black
  • Number of Tapes
    1
  • Foot Plate Diameter
    344mm
  • Post Material
    Tubular Steel, Powder Coated
  • Post Diameter
    50mm
  • Belt Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome