Belt Stand, Pack Of 2, Yellow Post

Order Code: ZT2719901S

£899.99 Inc VAT (20%)


Description

Belt stand, pack of 2, yellow post. Supplied = partially assembled. Product type = belt posts. Belt colour = yellow, black. Place of use = indoor use. Max. extension length = 3650 mm. Recommended extension length = 3400 mm. Colour of foot = black. Foot plate diameter = 344 mm. Overall height = 970 mm. Base material = cast iron. Belt width = 50 mm. Belt material = polyester. Post diameter = 50 mm. Post colour = yellow. Post material = tubular steel, powder coated. Number of tapes = 1 pcs. Made of tubular steel - particularly stable. For indoor use, quick setup, versatile, with highly effective warning effect. Post made of powder coated tubular steel with black cap. Heavy cast iron base plate with plastic cover (10 kg) 4 way system with patented braking system for controlled retraction of the belt. Belt width 50 mm. Belt extends to max. 3650 mm. Recommended extension length 3400 mm. Post 50 mm, base plate 344 mm. Overall height 970 mm. Pack of 2. Tape belt with custom imprint on request.

See full description
Specifications for Belt Stand, Pack Of 2, Yellow Post
  • Product Type
    Belt Posts
  • Overall Height
    970mm
  • Supplied
    Partially Assembled
  • Pack Quantity
    2
  • Belt Colour
    Yellow, Black
  • Extension Length
    3650mm
  • Foot Plate Diameter
    344mm
  • Post Material
    Tubular Steel, Powder Coated
  • Number of Tapes
    1
  • Post Diameter
    50mm
  • Base Material
    Cast Iron
  • Recommended Extension Length
    3400mm
  • Post Colour
    Yellow
  • Application
    Indoor Use
  • Colour of Foot
    Black
  • Belt Material
    Polyester
  • Belt Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome