Elevator Gard - ADD9923390K
0
1
2
3

Elevator Gard - ADD9923390K

Order Code: ZT1199306XCopy

£159.99 Inc VAT (20%)


Description

The Elevator Gard by Addgards ensures safety during lift maintenance with its durable, modular design. It secures lift openings up to 1300mm, preventing unauthorized access. Made from strong polyethylene plastic, it features non-conductive, telescopic poles stored inside the barriers. Lightweight and foldable, it's easy to transport and store. Elevator Gard provides reliable protection and clear demarcation for lift maintenance areas, enhancing safety for both workers and the public.

Features and Benefits
• Units link together to form larger barriers for flexible coverage
• Strong, foldable polyethylene plastic for long-lasting use
• Telescopic poles are stored inside the barriers, enhancing safety
• Lightweight design making it easy to transport and store

Standards
• BS EN 7255:2011
• BS EN 7010

See full description
Specifications for Elevator Gard - ADD9923390K
  • Barrier Type
    Elevator Guard
  • Fixing Method
    Self-standing
  • Material
    Polyethylene
  • Colour
    Yellow
  • MFR Part No.
    ELE1
  • Message
    No Admittance Authorised Personnel Only
  • Size
    1100 x 660mm
  • Width
    660mm
  • Depth
    40mm
  • Height
    1100mm