Heavy Duty Barrier Fencing Orange - 1m x 50m

Heavy Duty Barrier Fencing Orange - 1m x 50m

Order Code: ZT5535193SCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Barrier fencing is used for cordoning off restricted areas within building sites, railways and outdoor events. The barrier fencing is waterproof and comes in a variety of colours. Requires fencing pins (sold separately) for installation. We recommend at least 1 fencing pin for every 5 metres of fencing.

Specifications for Heavy Duty Barrier Fencing Orange - 1m x 50m
  • Product Type
    Barrier Fencing
  • Colour
    Orange
  • Height
    1m
  • Length
    50m
  • Size
    1 x 50m