Knuffi Surface Protection, Type S, 1 M Piece, Khaki

Order Code: ZT2682674S

£149.99 Inc VAT (20%)


Description

Knuffi surface protection, type S, 1 m piece, khaki. Supplied = assembled. Type = S. Profile = surface strips. Cross section = rectangle. Colour = khaki. Material = PU foam. Type of mounting = self-adhesive. Length = 1000 mm. Width = 75 mm. Height = 20 mm. Temperature resistance = -40 °C to +100 °C. Place of use = indoor and outdoor use. Product type = surface protection. Very strong acrylic adhesive, resistant to light and ageing. Very durable due to hardwearing hazard marking. Fire tested to EN 13501-1 Class E-d2. Can be individually cut to the required length. Flexible and resistant to ageing. Knuffi hazard and safety strips absorb hard impacts and mark dangerous areas. The coloured hazard markings (ASR A1.3 compliant) on the strips warn of hazards at edges, gaps, obstacles and help lessen impacts and collisions. The strips can be used virtually anywhere , e.g. on in-company transport routes, machines and vehicles or on walls, corridors and doors in indoor and outdoor areas. Due to a special manufacturing process, these strips are very flexible , and the hazard markings are protected against being rubbed off. Surface strips.

See full description
Specifications for Knuffi Surface Protection, Type S, 1 M Piece, Khaki
  • Type
    S
  • Colour
    Khaki
  • Mounting Type
    Self-Adhesive
  • Product Type
    Surface Protection
  • Material
    PU Foam
  • Supplied
    Assembled
  • Length
    1000mm
  • Width
    75mm
  • Profile
    Surface Strips
  • Temperature Resistance
    40 To +100°C
  • Height
    20mm
  • Application
    Indoor and Outdoor Use
  • Cross Section
    Rectangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome