Plastic Post and Chain Trolley

Order Code: ZT3079078S

£399.99 Inc VAT (20%)


Description

Colour: Black.
Depth mm: 682.
Height mm: 936.
Material: Steel.
Pack Quantity: 1.
Weight kg: 18.Quick and easy way to store and deploy post and chain to areas. Holds upto 6 x plastic posts. 2 x storage compartments for plastic chain and connectors. Manufactured in the UK. Mounted on 125mm dia. castors (2 x braked) H x W x D - 936 x 440 x 682mm.

See full description
Specifications for Plastic Post and Chain Trolley
  • Colour
    Black
  • Pack Quantity
    1
  • Material
    Steel
  • Height
    936mm
  • Depth
    682mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome