Skipper Magnetic Support Bracket

Order Code: ZT3081582S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Body Colour: Black.
Colour: Black.
Depth mm: 133.
Dimensions: H x W x D mm: 168 x 124 x 133.
Height mm: 168.
Material: Plastic.
Type: Magnetic support bracket.
Use With: Skipper unit.
Weight kg: 0.275.
Width mm: 124.Compatible with the Skipper. Allows the Skipper to be used in a fixed position without the need for a post or cone. H x W x D - 168 x 124 x 130mm. Weight - 0.17kg.

See full description
Specifications for Skipper Magnetic Support Bracket
  • Type
    Magnetic Support Bracket
  • Material
    Plastic
  • Colour
    Black
  • Width
    124mm
  • Use With
    Skipper unit
  • Depth
    133mm
  • Weight
    0.28kg
  • Body Colour
    Black
  • Height
    168mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome