Stainless Steel Barrier Post, Ø102mm, With Solar Lamp Head, For Concreting In, Removable

Order Code: ZT2691032S

£699.99 Inc VAT (20%)


Description

Stainless steel barrier post, 102 mm, with solar lamp head, for concreting in, removable. Supplied = assembled. Overall height = 1160 mm. Height above ground = 900 mm. Post dimensions = 102 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = removable. Type of mounting = for setting in concrete. Mounting = with ground sleeve. Place of use = indoor and outdoor use. Design of head = flat light head with solar cell. Depth below ground = 260 mm. Tube form = round. Lock type = without lock. Weight = 9.1 kg. Product type = bollards/barrier posts made of stainless steel. Made of high quality V2A stainless steel. For an inconspicuous, designer touch in public spaces. Maintenance free, reliable technology. Lights up self sufficiently when it is dark and without an additional power supply. The integrated rechargeable battery is recharged by the solar cell during the day. The self righting model is a barrier post that inclines by 30 degree upon impact without sustaining damage. It then automatically rights itself again.

See full description
Specifications for Stainless Steel Barrier Post, Ø102mm, With Solar Lamp Head, For Concreting In, Removable
  • Material
    Stainless Steel
  • Design
    Removable
  • Finish
    Ground
  • Mounting Type
    Setting In Concrete
  • Overall Height
    1160mm
  • Supplied
    Assembled
  • Mounting
    With Ground Sleeve
  • Height Above Ground
    900mm
  • Lock Type
    Without Lock
  • Square
    Round
  • Post Colour
    Stainless Steel
  • Shape
    Round
  • Depth Below Ground
    260mm
  • Post Dimensions
    102mm
  • Weight
    9.1kg
  • Application
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome