Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Classic Waffle Knit Scarf Black One Size
By Beechfield
Order Code:
ZT5288396S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/accessories/classic-waffle-knit-scarf-black-one-size/p/ZT5288396S
Add to quotation
View all Accessories
Description
TearAway adhesive fabric label. Thick waffle knit. BSCI certified. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Classic Waffle Knit Scarf Black One Size
Product Type
Scarves
Material
100% Soft-touch acrylic
Colour
Black
Gender
Unisex
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome