Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Classic Waffle Knit Scarf French Navy One Size
By Beechfield
Order Code:
ZT5288429S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/accessories/classic-waffle-knit-scarf-french-navy-one-size/p/ZT5288429S
Add to quotation
View all Accessories
Description
TearAway adhesive fabric label. Thick waffle knit. BSCI certified. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Classic Waffle Knit Scarf French Navy One Size
Product Type
Scarves
Material
100% Soft-touch acrylic
Colour
French Navy
Size
One Size
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome