Classic Woven Scarf Almond One Size

Order Code: ZT5294879S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

TearAway adhesive fabric label. Oversized style. Luxury soft-touch yarn. Unisex styling. Tassel trim. BSCI certified. Reach certified.

Specifications for Classic Woven Scarf Almond One Size
  • Material
    100% Acrylic
  • Product Type
    Scarves
  • Size
    One Size
  • Colour
    Almond
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome