Classic Woven Scarf Biscuit One Size

Order Code: ZT5294884S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

TearAway adhesive fabric label. Oversized style. Luxury soft-touch yarn. Unisex styling. Tassel trim. BSCI certified. Reach certified.

Specifications for Classic Woven Scarf Biscuit One Size
  • Product Type
    Scarves
  • Material
    100% Acrylic
  • Colour
    Biscuit
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome