Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Metro Knitted Scarf French Navy One Size
By Beechfield
Order Code:
ZT5293036S
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 - 9
£10.07
4%
10 - 19
£9.65
8%
20 +
£9.23
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
10.49
https://www.zoro.co.uk/shop/safety/accessories/metro-knitted-scarf-french-navy-one-size/p/ZT5293036S
Add to quotation
View all Accessories
Description
Snug ribbed knit.
Tags:
#BulkDiscount
Specifications
Specifications for Metro Knitted Scarf French Navy One Size
Product Type
Scarves
Material
100% Soft-touch acrylic
Size
One Size
Colour
French Navy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome