Recycled Fleece Scarf Black One Size

Order Code: ZT5278866S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 3.5 post-consumer bottles. Equivalent to approx. 3.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Brushed both sides. Anti-pill finish. Neatly bound edges. TearAway adhesive fabric label.

See full description
Specifications for Recycled Fleece Scarf Black One Size
  • Material
    100% Recycled polyester
  • Product Type
    Scarves
  • Colour
    Black
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome