Stadium Scarf Black/Heather Grey One Size

Order Code: ZT5293415S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Luxurious double layer knit. Classic colour combinations. Tassel trim. BSCI certified. Reach certified.

Specifications for Stadium Scarf Black/Heather Grey One Size
  • Product Type
    Scarves
  • Material
    100% Soft-touch acrylic
  • Size
    One Size
  • Colour
    Black/Heather Grey
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome