8000BTU Portable Air Conditioner 4 Modes LED Display 24 Timer Home Office White

Order Code: ZT3351678S

£229.99 Inc VAT (20%)


Description

4-IN-1 DESIGN: Cool, ventilate, dehumidify and sleep: switches between keeping the area at a specific temperature, blowing the fan around, drying the moisture out of the air and gently increasing the temperature every hour. This portable air conditioner suitable for use all-day long and in different climatesAUTO CUT-OFF: Automatically stops when the tank is full, safely preventing it from overfilling and causing damage. A 24-hour timer allows you to set a specific running time, especially when sleeping. ERP A grade is perfect for saving electricityEASY CONTROL: The portable aircon unit features an on-unit LED screen and also comes with a remote. Control requires 2 x AAA batteries (not included) REMOVABLE AIR FILTER: Keeps the air hygienically cleanEXHAUST HOSE AND WINDOW KIT INCLUDED: Our air conditioners for home must be used with the pipe and sliding window kit to work.
REFRIGERANT R290 to deliver instant cooling for home and officeAIR CON DIMENSIONS: 38L x 35W x 70.5Hcm. ASSEMBLY REQUIRED

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome