Filtration Panel IF1 G3 496x624x22mm Card 2200430798

Order Code: ZT3766178S

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.336%
20 +£9.6712%

Minimum order quantity: 10.

Description

IF1 G3 496x624x22mm Card | Width: 496 | Height: 624 | Depth: 22 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF1 G3 496x624x22mm Card 2200430798
  • Depth
    22mm
  • Width
    496mm
  • Frame Material
    Card
  • Height
    624mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome