Filtration Panel IF2 G4 1140x625x47mm Card 2200412214

Order Code: ZT3763309S

£24.99each Inc VAT (20%)
£99.96 minimum order value

Minimum order quantity: 4.

Description

IF2 G4 1140x625x47mm Card | Width: 1140 | Height: 625 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 1140x625x47mm Card 2200412214
  • Frame Material
    Card
  • Height
    625mm
  • Depth
    47mm
  • Width
    1140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome