12L/Day 2L Portable Quiet Dehumidifier for Home, Electric Air De-Humidifier

Order Code: ZT3351190S

£139.99 Inc VAT (20%)


Description

Two speeds, four modes: Air dehumidifier comes with low and high speed option, with sunny/rainy/drying/sleep mode - choose a setting which is best for you during day or night. LED display to change easily.24 hour timer: Quiet 38dB dehumidifier for bedroom can be set to a specific running time - prevents overuse and helps save electricity. Suitable for sleeping and night times.Compact size, 2L tank: Small to fit in lots of places. Suitable for 8-12m² sized areas. Removes up to 12L per day in a 30℃ environment with 80% relative humidity.Safe: Automatically cuts off when tank is full, no overflowing and damaging your floor/carpet. Child lock, secure in family environments.Dimensions: 50.5H x 28W x 20Dcm. Power: 180W.

See full description
Specifications for 12L/Day 2L Portable Quiet Dehumidifier for Home, Electric Air De-Humidifier
  • Product Type
    Dehumidifier
  • Power
    180W
  • Tank Capacity
    2L
  • Suitable Area
    8-12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome