12L/Day Portable Quiet Dehumidifier for Home Laundry, Electric Air De-Humidifier

Order Code: ZT3351247S

£129.99 Inc VAT (20%)


Description

Two Speeds, Three Modes: Air dehumidifier comes with low and high speed option, with auto/drying/sleep mode - choose a setting which is best for you during day or night. LED display to change easily.24 Hour Timer: 38dB quiet dehumidifier can be set to a specific running time - prevents overuse and helps save electricity. Suitable for sleeping and night times.Compact Size, 2L Tank: Small to fit in lots of places. Suitable for 8-12m² sized areas. Removes up to 12L per day in a 30℃ environment with 80% relative humidity.Safe: Automatically cuts off when tank is full, no overflowing and damaging your floor/carpet. Child lock, secure in family environments.De-Humidifier Dimensions: 44.5H x 22W x 25Dcm. Power: 200W.

See full description
Specifications for 12L/Day Portable Quiet Dehumidifier for Home Laundry, Electric Air De-Humidifier
  • Product Type
    Dehumidifier
  • Power Rating
    200W
  • Tank Capacity
    2L
  • Suitable Area
    8-12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome