16L/Day 4L Portable Quiet Dehumidifier Home Laundry, Electric Air De-Humidifier

Order Code: ZT3351201S

£129.99 Inc VAT (20%)


Description

Two Speeds, Three Modes: Air dehumidifier comes with low and high speed option, with auto/drying/sleep mode - choose a setting which is best for you during day or night. LED display to change easily.24 hour timer: Quiet 38dB dehumidifier for bedroom can be set to a specific running time - prevents overuse and helps save electricity. Suitable for sleeping and night times.Compact size, 4L tank: Small to fit in lots of places. Suitable for 12-16m² sized areas. Removes up to 16L per day in a 30℃ environment with 80% relative humidity.Safe: Automatically cuts off when tank is full, no overflowing and damaging your floor/carpet. Child lock, secure in family environments.Dimensions: 57H x 33.5W x 23Dcm. Power: 250W.

See full description
Specifications for 16L/Day 4L Portable Quiet Dehumidifier Home Laundry, Electric Air De-Humidifier
  • Product Type
    Dehumidifier
  • Tank Capacity
    4L
  • Power
    250W
  • Suitable Area
    12-16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome