9799601 AeraMax SV Air Purifier

Order Code: ZT3380526S

£599.99 Inc VAT (20%)


Description

Large room coverage: Recommended for rooms up to 130m², Powerful ACH: 130m² at 3 Air Changes Per Hour (ACH) and 80m² at 5 ACH, Allergy protection with H13 HEPA Filtration: Captures up to 99.95% of particles as small as 0.1 microns including allergens. Large rooms need powerful air purification and intelligent technology to keep their occupants safe. Deliver both with AeraMax SV: an H13 HEPA Air Purifier from Fellowes that removes 99.95% of particles as small as 0.1 microns rated for rooms up to 130m².

Certification: AHAM Certified, Energy Star Certified
CADR Rating (m³/h) - Dust: 959
CADR Rating (m³/h) - Pollen: 947
CADR Rating (m³/h) - Smoke: 910

See full description
Specifications for 9799601 AeraMax SV Air Purifier
  • Product Type
    Air Purifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome