Air Cooler/Heater/Air Purifier/Humidifier
0
1
2
3
4
5
6
7

Air Cooler/Heater/Air Purifier/Humidifier

Order Code: ZT1229547PCopy

£179.99 Inc VAT (20%)


Description

Multifunction four-in-one unit comprising air cooler, heater, humidifier and air purifier. Features 3-speed fan, adjustable airflow direction and timer. Refrigerant-free cooling by evaporating water, which can be enhanced by adding ice. Fan-assisted heating function with two settings. Air purification is achieved by negative ion generation and an activated carbon filter. Supplied with electronic remote control. Mounted on castors for manoeuvrability.

See full description
Specifications for Air Cooler/Heater/Air Purifier/Humidifier
  • MFR Part No.
    SAC41
  • Weight
    7.9kg
  • Power Consumption
    80W
  • Supply
    230V
  • Maximum Airflow
    485
  • Water Tank Volume
    12L