Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Airless Spray Gun Cleaning Needles, 29mm x 12pcs
By Fast Mover Tools
Order Code:
ZT2443291S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
7-9
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/airless-spray-gun-cleaning-needles-29mm-x-12pcs/p/ZT2443291S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Cleaning needles for keeping your airless spray gun in good working condition.
12 needles
29mm length
Tags:
#BulkDiscount
Specifications
Specifications for Airless Spray Gun Cleaning Needles, 29mm x 12pcs
Length
29mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome