Dehumidifier 12L - AIRDH12

Order Code: ZT3588526S

£259.99 Inc VAT (20%)


Description

Dehumidifier 12 litre
The Airmaster Dehumidifier comes with a compact and modern design. Helps to remove excess moisture in the air, preventing mould, damp and condesation. It offers quiet operation with R290 Refrigerant and auto frost protection function. This floor standing dehumidifier is fitted with omni-directional wheels for easy movement.

Specifications:

Input Voltage: 220-240V (50Hz) .
Power Consumption: 380W.
Air Volume Velocity (cbm) : 114.
Humidity Removal Capacity: 0.5 (L/h) .
Noise Level: 40 (dB) .
Cable Length: 1.6m.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Power Consumption: 380W.
Air Volume Velocity (cbm) : 114.
Humidity Removal Capacity: 0.5 (L/h) .
Noise Level: 40 (dB) .
Cable Length: 1.6m.

See full description
Specifications for Dehumidifier 12L - AIRDH12
  • Type
    Dehumidifier
  • Product Type
    Dehumidifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome