Engine Timing Tool VAG 1.8/2.0 TFSi Chain Fuel VW Audi Skoda Seat

Order Code: ZT3739913S

£129.99 Inc VAT (20%)


Description

Specially designed tool to aid accurate replacement of timing chain on a wide range of VAG (Audi, Seat, Skoda, Volkswagen) 1.8 and 2.0L petrol engines. Set contains crankshaft pulley holding tool and tooling required to remove the camshaft adjuster valves. Supplied in carry case.
Make & models:

Audi
- A3 (2007-2016) , A3 Cabriolet (2008-2016) , A3 Saloon (2013-2015) , A3 Sportback (2007-2016)
- A4 (2007-2015) , A4 Allroad (2009-2015) , A4 Quattro (2008-2015)
- A5 Coupe (2007-2016) , A5 Cabriolet (2007-2016) , A5 Sportback (2009-2017)
- A6 (2012-2018) , A6 Quattro (2014-2018)
- A7 (2015-2018)
- S3 (2016-2018)
- TT (2006-2014) , TT (2014-2018)
- Q3 (2011-2016)
- Q5 (2008-2016)

Seat
- Alhambra (2010-2015)
- Altea (2006-2015) , Altea Freetrack (2009-2015)
- Exeo (2010-2013)
- Leon (2009-2019) , Leon ST (2014-2019)
- Toledo (09-09)

Skoda
- Octavia II (07-13) , Octavia III (13-19)
- Superb II (08-15) , Superb III (15-19)
- Yeti (09-13)

Volkswagen
- Amarok (10-16)
- Beetle (13-16)
- CC (12-15)
- EOS (08-15)
- Golf V (09-13) , Golf VI (09-13) , Golf VII (13-16) , Golf VI Cabriolet (12-14) , Golf VII (12-15)
- Jetta (05-11)
- Transporter T5 (11-15)
- Passat (07-11) , Passat (11-18) , Passat Alltrack (12-18) , Passat CC (08-12)
- Scirocco (08-14)
- Sharan (11-18)
- Tiguan (07-18)

Engine codes:

- 1.8 TFi/TFSi - BYT, BZB, CABA, CABB, CABD, CDAA, CDAB, CDHA, CDHB, CJSA, CJSB, CJEB
- 2.0 TFi/TFSi - CAWA, CAWB, CBFA, CCTA, CCZA, CCZB, CCZC, CCZD, CDNB, CDNC, CDND, CESA, CETA, CFKA, CFPA, CHHA, CHHB, CJKA, CJKB, CNCB, CNCD, CPLA, CPSA, CYNB

Set includes:

1. Crankshaft pulley holding wrench
2. Camshaft locking tool
3. Chain tensioner locking pin (2pcs)
4. Crankshaft spacer bush
5. Camshaft control valve tool
6. Camshaft adjuster control valve removal tool
7. Camshaft control valve tool
8. Auxiliary belt tensioner locking pin

OEM:

1. T10355
2. T20208
3. T40011
4. T10368
5. T10352/2
6. T10352
7. T10352/1
8. T10060/A

Fuel type:

Petrol

Drive:

Chain

See full description
Specifications for Engine Timing Tool VAG 1.8/2.0 TFSi Chain Fuel VW Audi Skoda Seat
  • Product Type
    Engine Timing Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome