HEPA 13 Air Purifier - AIRAP22DC

Order Code: ZT3588511S

£129.99 Inc VAT (20%)


Description

HEPA 13 Air Purifier
The Airmaster Air Purifier has a H13 True HEPA Filter with status indicator. A 4 colour LED display shows air status and quality. It replaces air in the room 3 times per hour. 3 modes (Auto, Turbo and Silent) The silent mode with light off function allows for quieter unobtrusive running. Suitable for rooms 20-27m².

Specifications:

Input Voltage: 220-240V (50Hz) .
Output Rating: 22W.
Dimensions: 240 x 382mm.
Cable Length: 1.8m.
Weight: 2.8kg.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Output Rating: 22W.
Dimensions: 240 x 382mm.
Cable Length: 1.8m.
Weight: 2.8kg.

See full description
Specifications for HEPA 13 Air Purifier - AIRAP22DC
  • Product Type
    Air Purifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome