HERCULES H14 Mobile Air Purifier, Purification Capacity 810 m³/h, HxWxD 625 X 522 X 399mm

Order Code: ZT2700384S

£2,699.99 Inc VAT (20%)


Description

HERCULES H14 mobile air purifier, purification capacity 810 m/h, HxWxD 625 x 522 x 399 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 - 60 Hz. Width = 522 mm. Colour = grey. Noise level = 29 - 65, 5 dB (A) Weight = 28 kg. Height = 625 mm. Power = 0, 17 kW. Cleaning output = 810 m/h. Depth = 399 mm. Volumetric flow rate = 810 m/h. Highly effective HEPA H14 filter system with individual tests and certificate in accordance with EN 1822. Effective against viruses, bacteria, fine dusts, pollen and allergens. 5 powerful fan speeds can be selected, low energy consumption. The powerful motor and fan unit allow indoor air to be purified in the shortest possible time. Control panel with robust, dust and waterproof rocker switches for manual control of functions. Practical memory function: after switching the unit off and then on again, the last fan speed selected remains saved. The fold out handle and rubber lined, smooth running castors mean it is suitable for versatile use. The air purifier can be operated both upright and on its side. With filter change indicator, signals when the filter needs to be changed. Development and production Made in Germany. With its high air flow rate of up to 810 m of purified air per hour, the robust HERCULES H14 provides mobile air purification in all larger public buildings - such as offices, schools, canteens, fitness studios and doctors' clinics, as well as in retail outlets - wherever pollutants need to be removed from the air in the shortest possible time. With the highly effective, individually tested HEPA H14 particulate filter (separation efficiency of at least 99.995%) , pollutants and contaminants such as dust, fine dusts (PM10, PM2.5 and smaller) , pollen and other airborne allergens are removed from the indoor air. Pathogens such as viruses, bacteria and mould spores are also filtered out of the air in the room. In addition to the main filter, the unit is supplied complete with a high quality pre-filter fleece. It filters out coarse dirt particles and dust before the air is fed into the main filter. This extends the service life of the HEPA filter. Its powder coated metal housing makes the HERCULES H14 particularly robust. The integrated GreenTech EC motor ensures low power consumption and is pleasantly quiet. Flow rate and air exchange rate for 100 m: Stage 1 = 125 m/h, 1.2 AER*/h, 29.0 dB (A) Stage 2 = 250 m/h, 2.5 AER*/h, 39.5 dB (A) Stage 3 = 420 m/h, 4.2 AER*/h, 48.0 dB (A) Stage 4 = 600 m/h, 6.0 AER*/h, 57.5 dB (A) Stage 5 = 810 m/h, 8.1 AER*/h, 65.5 dB (A) *Air exchange rate

See full description
Specifications for HERCULES H14 Mobile Air Purifier, Purification Capacity 810 m³/h, HxWxD 625 X 522 X 399mm
  • Product Type
    Air Purifiers
  • Colour
    Grey
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Noise Level
    29 - 65, 5 dB(A)
  • Supplied
    Assembled
  • Width
    522mm
  • Weight
    28kg
  • Volumetric Flow Rate
    810m³/h
  • Depth
    399mm
  • Height
    625mm
  • Power
    0, 17 kW
  • Cleaning Output
    810m³/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome