0
1
2

My Air Photocatalyst Air Purifier Portable - White

Order Code: ZT5129784S

£99.99 Inc VAT (20%)


Description

These MY AIR Photocatalyst Air Purifier Pendants are personal, portable air purification devices designed as a wearable pendant, available in sleek black or white. They use photocatalyst technology to actively decompose harmful airborne particles such as viruses, bacteria, and odour components, creating a cleaner air zone around the user's face. Each mobile, pendant-style air purifier offers a practical solution for improving air quality directly around the wearer, adding a layer of personal defence against airborne contaminants and odours.

Features and Benefits
• Provides a zone of protection against viruses, bacteria, and pollen, helping to ensure clean air for the user
• Photocatalytic decomposition breaks down pathogens and odour-causing molecules, delivering a continuous stream of purified air close to the user
• Lightweight design is compact and wearable, making it ideal for on-the-go use, whether indoors or outdoors

Standards
• CE Compliant
• RoHS Compliant
• EN 55014-1
• EN 55014-2
• EN 61000-3-2
• EN 61000-3-3
• EN 63000

See full description
Specifications for My Air Photocatalyst Air Purifier Portable - White
  • Series
    MY AIR
  • Container Type
    Pendant
  • Fragrance
    Fragrance Free
  • MFR Part No.
    KL-P02EX-W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome